Skip Content

Vertical Band Saw,Dry,115/230V,1-1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Vertical Band Saw, Dry, 115/230V, 1-1/2 HP

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 16N209
  • Mfr. Model # 83118
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 490.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVertical Band Saw
  • Cutting Capacity Rectangle12" x 17-3/4"
  • Cutting Capacity Round18"
  • Cutting Capacity Square12"
  • Voltage115/230
  • HP1-1/2
  • Speeds45/65/90/110/155/215/3000 fpm
  • Max. Thickness of Cut12"
  • Miter Capacity45 Degrees
  • Max. Blade Length137"
  • Max. Blade Width1"
  • Blade Thickness0.035"
  • Overall Height80-1/4"
  • Overall Width24"
  • Overall Depth29"
  • Cutting Angle90 Degrees
  • RPM1725
  • Phase1
  • Hz60
  • Table Dimensions19 x 19"
  • ApplicationMetal
  • Blade Wheels Dia.18"
  • Min. Blade Length135"
  • Min. Blade Width3/16"
  • Includes(6) Metal Cutting Speeds, (1) Wood Cutting Speed, Built In Chip Chute, Rip Fence, Miter Gauge, Blade Cleaning Wire Brush Rack and Pinion Blade Guide Adjustment, Ball, Bearing Guideschip Blower, (1) Wood and (1) Metal Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.