Skip Content

Milling Machine Vise,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Milling Machine Vise, 6 In

Price $639.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F396
  • Mfr. Model # 26608
  • UNSPSC # 27112102
  • Catalog Page # 906
  • Shipping Weight 80.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This milling machine vise is designed for milling and grinding. It holds workpieces between a stationary jaw and a moveable jaw.

View More

Technical Specs

  • Item Milling Machine Vise
  • Base Stationary
  • Jaw Width (In.) 6
  • Jaw Opening (In.) 8-3/4
  • Throat Depth (In.) 1-3/4
  • Overall Length (In.) 19-1/2
  • Overall Height (In.) 4-5/8
  • Max. Travel 8-3/4
  • Jaw Deflection Less Than 0.001"
  • Jaw Plate Hardened And Ground Tool Steel
  • Bed/Base Hardened And Ground 70000 PSI Ductile Iron
  • Features Unique Dual Force Design Prevents Jaw Tilt1/2 Lb Downward Force For Every 1 Lb Of Horizontal Forcefull 8 3/4 Inch Opening70,000 Psi Ductile Iron Castings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.