Skip Content

Horizontal Band Saw,Wet,220/440V,2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Horizontal Band Saw, Wet, 220/440V, 2 HP

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 16N198
  • Mfr. Model # 11W327
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 1760.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 14" x 7-1/2"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 9"
  • Voltage 220/440
  • HP 2
  • Speeds 75 to 220 fpm
  • Max. Thickness of Cut 10"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 150-3/8"
  • Max. Blade Width 1"
  • Blade Thickness 0.035"
  • Overall Height 50"
  • Overall Width 50"
  • Overall Depth 35"
  • Cutting Angle 90 Degrees
  • RPM 1720
  • Amps AC 6/3
  • Phase 3
  • Hz 60
  • Features Roller Type Automatic Bar Feed, Electro Clamping, Electro Vise, Automatic Blade Breakage Power Off System, Out of Stock Sensor with Auto Shut Off, Counting Device, Work Light, Variable Speed Drive, Heavy Duty Tungsten Carbide Blade Guides, Coolant System
  • Application Metal
  • Blade Wheels Dia. 17-1/4"
  • Min. Blade Length 150"
  • Min. Blade Width 1"
  • Includes Blade, Material Infeed Roller Support Table
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.