Skip Content

2 Motor HP Drill Press, 230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

2 Motor HP Drill Press, 230 V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 16N194
  • Mfr. Model # 16N194
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 537.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drill Press
  • Swing 22"
  • Voltage 230 V
  • Motor HP 2
  • Chuck Size 5/8"
  • Number of Speeds Variable
  • Spindle Speed 150 to 2250
  • Capacity Steel 7/8"
  • Capacity Cast Iron 1 1/8"
  • Spindle Taper 3MT
  • Spindle Travel 6"
  • Base Size 26" x 14-1/2"
  • Table Work Surface 18-5/8" x 16-5/8"
  • Amps AC 10
  • Hz 60
  • Phase 1
  • Includes Front Mounted Led Spindle Speed Readout, Integrated Tapping Control, Tapping Mode With Break, Continuous Speed Adjustment
  • Table Slot Size 5/8"
  • Column Dia. 4"
  • Max. Spindle To Base 44"
  • Quill Dia. 3"
  • Spindle to Table 24"
  • Overall Width 22"
  • Overall Depth 31"
  • Overall Height 70-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.