Skip Content

Floor Disc Sander/Cabinet, 12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Floor Disc Sander/Cabinet, 12 In

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 16N212
  • Mfr. Model # 81112
  • UNSPSC # 27112708
  • Catalog Page # N/A
  • Shipping Weight 209.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisc Sander
  • HP1-1/2
  • Voltage120/240 V
  • Amps AC14/7 A
  • Phase1
  • Hz60
  • Disc Dia. (In.)12
  • Disc Speed (RPM)2350
  • Belt Size (In.)6 x 48
  • Belt SFPM1830
  • Idler Drum Size (In.)3 x 6
  • Disc Table Size (In.)16 x7
  • Table Work Surface (In.)10-1/8 x 6
  • Disc Table Tilt-In Angle (Deg.)20 To 45
  • Disc Table Tilt-Out Angle (Deg.)20 To 45
  • Belt Table Tilt Angle (Deg.)20 To 45
  • Platen Size (In.)6-1/4 x 16-3/4
  • Dust Collection Port Size (In.)4
  • Table MaterialCast Iron
  • Overall Width (In.)23
  • Overall Depth (In.)19
  • Overall Height (In.)59-1/2
  • FeaturesUpper Idler Drum Is Supported On Both Sides With Bearings, Belt Operates At Any Angle Horizontally, Vertically Or Any Angle In-between, Belt And Disc Come Complete With Cast Iron Tilting Table
  • Agency ComplianceQuick Release Tension Mechanism For Fast, Easy Belt Changes, fine Thread Adjustment For Accurate Belt Tracking, miter Gauge, fully Enclosed Still Stand

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.