Skip Content

6" Ductile Iron Mechanic's Vise 3-3/4" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

6" Ductile Iron Mechanic's Vise 3-3/4" Throat Depth

Price $384.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19D153
  • Mfr. Model # P746
  • UNSPSC # 27112102
  • Catalog Page # N/A
  • Shipping Weight 42.45 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMechanic's Vise
  • Jaw Width6"
  • Max. Opening7"
  • Throat Depth3-3/4"
  • Pipe Capacity1/4 to 3-1/2"
  • Base TypeSwivel
  • Pipe Jaw IncludedYes
  • Jaw FaceSerrated
  • Jaw TypeReplaceable
  • Number of Lock Down Bolts2
  • MaterialDuctile Iron
  • Body Casting60,000 psi
  • Swivel Angle360 Degrees
  • Number of Mounting Points4
  • Mounting Hole Dia.1/2"
  • Overall Length15-3/4"
  • Overall Height8-3/4"
  • Overall Width8"
  • FeaturesHardened Steel, Fully Enclosed Straight Line Pull Spindle and Nut, Sealed Construction Keeps Out Dust, Chips and Moisture, Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.