Skip Content

Shaft Seal,Axial Lip,3 In,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shaft Seal, Axial Lip, 3 In, PK6

Price $49.00 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N759
  • Mfr. Model # Chekseals 981
  • UNSPSC # 31181604
  • Catalog Page # 3362
  • Shipping Weight 0.24 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Packing Seals
• Standard industry seal 981 Pkg. of 6
Self-adjusting, shaft-mounted axial lip seals are designed to deflect dust, dirt, mud, and water away from shafts and prevent lubricant loss. Flexible, hinged lip needs no special machining to fit tightly to shaft. Seals automatically vent excess grease during regreasing. Resilient nitrile rubber (NBR) material stretches over shaft obstructions for easy installation; its natural tension holds the seal in place while the shaft turns.

View More

Technical Specs

  • Item Shaft Seal
  • Seal Type Axial Lip
  • Shaft Size (In.) 3
  • Seal Bore (In.) 3-39/64
  • Seat Thickness 0.50"
  • Material Content Code NBR
  • Seal Material Nitrile
  • Standard Industry Seal Number 981
  • Max. Temp. (F) 225
  • Min. Temp. Rating (Deg. F) -20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.