Skip Content

Packing Seal, 1/4 Sq In., 10 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Packing Seal, 1/4 Sq In., 10 Ft

Price $23.46 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VKF5
  • Mfr. Model # 1347AF
  • UNSPSC # 31181604
  • Catalog Page # 3721
  • Shipping Weight 0.64 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompression Packing Seal
  • MaterialWhite Synthetic Packing
  • Square (In.)1/4
  • Length10 ft.
  • ColorWhite
  • Ambient Temp. Range (F)-10 to 450
  • Max. Temp in Steam (F)NR
  • Max. Pressure for Pumps (PSI)1500
  • Max. Pressure for Valves (PSI)1500
  • Max. Shaft Speed (ft/min)2300
  • pH Range2 to 12
  • For Use InPumps and Valves
  • FeaturesInexpensive White Acryllic Packing
  • ApplicationGeneral Service Use When a White Packing is Preferred
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compression Packing Seals
Packing materials are calendared and oven-dried, which reduces moisture and compresses the packing. This makes the packing more dense so that fewer adjustments are required. Seals are lubricated to keep the packing from spinning out of the shaft during break-in. Can be cut and formed into individual rings to act as a seal in pumps or valves. See chart for pump and valve performance limits.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.