Skip Content

 
Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Cutter


Technical Specs

  • Primary ApplicationElectrical Cable 
  • ItemCable Cutter 
  • Cutting ActionShear Cut 
  • Overall Length6-1/2" 
  • Cutting Capacity Communication Cable1-1/4" 

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PA1179

$30.10 / each

Cable Cutter,Shear Cut,6-1/2 In
Catalog Page #  NA

Price $30.10 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length6-1/2"
  • Cutting Capacity Communication Cable1-1/4"
PA1175

$30.10 / each

Cable Cutter,Shear Cut,6-1/2 In
Catalog Page #  NA

Price $30.10 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length6-1/2"
  • Cutting Capacity Communication Cable1-1/4"