Skip Content

Powder Free Finger Cots,White,L,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Powder Free Finger Cots, White, L, PK50

Price $9.28 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 48H495
  • Mfr. Model # 21-027G
  • UNSPSC # 42132202
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPowder Free Finger Cots
  • MaterialNitrile
  • ColorWhite
  • SizeL
  • Length2-3/4"
  • Thickness3 mil
  • StandardsASTM D3772 and Mil-P-82646A, USDA and FDA Regulations, 21 CFR
  • ApplicationAntistatic, For Handling Delicate Component
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is Nitrile a material? Is it always latex-free?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Merrill is loaded.
Additional information about Merrill could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Nitrile Rubber is a synthetic rubber copolymer material comprised of acrylonitrile and butadiene. Nitrile is a latex-free polymer yes. Grainger PN# 48H495, nitrile finger cots are latex free.
Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:45:27.895-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_48H495, prod, sort_default
1 of 1
  • 2015-09-03T19:45:27.897-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_48H495, prod, sort_default
1 of 1