Skip Content

Neutrals Disposable Gloves, Latex, Powder Free, L, 5 mil Palm Thickness, 9-1/2" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Neutrals Disposable Gloves, Latex, Powder Free, L, 5 mil Palm Thickness, 9-1/2" Length

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 39P033
  • Mfr. Model # 21-220G
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable latex gloves are ideal for first aid cabinets and kits. Powder-free gloves are exam/medical grade.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Latex
  • Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5 mil
  • Finger Thickness 5 mil
  • Cuff Thickness 5 mil
  • Length 9-1/2"
  • Glove Finish Type Smooth
  • Glove Finish Location No Finish
  • Color Natural
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Exam/Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards 21 CFR 177.2600
  • Application First Aid Use
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Sold As Box of 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.