Skip Content

Self-Retracting 6-3/4" Safety Knife, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Self-Retracting 6-3/4" Safety Knife, 1 EA

Price $14.92 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MUX5
  • Mfr. Model # QBS20
  • UNSPSC # 27111503
  • Catalog Page # 1029
  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Knife
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Self-Retracting
  • Blade Type Safety Blade
  • Blade Change Quick-Change
  • Overall Length 6-3/4"
  • Blade Material Carbon Steel
  • Handle Color High Visibility Orange
  • Handle Material Metal
  • Number of Blades Included 1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 1-1/4"
  • Overall Thickness 1"
  • Position 1
  • Handle Type Ergonomic
  • Stores No Storage
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I work in a busy warehouse and use a box knife all day, 5 days a week. I've been through a lot of different types but only like the spring retracting type.This box knife is great. You have to push the blade out by sliding the thumb slide and it stays out only as long as you hold the slide with your thumb. When you take your thumb off the slide the blade quickly snaps back into the knife handle. It opens quickly and easily with no tools and the two halves are hinged at the rear of the handle and there's even another spring that pushed the halves apart to help open it up and you can store extra blades inside the handle.I tried the auto-retracting type that retracts when the blade leaves the cutting surface but they seem to be problematic after a few months and I got sick of the blade popping back into the handle when I didn't want it to. You have to keep pushing the blade back out over and over when doing a lot of cutting.I would recommend this box knife to anybody that works in a busy warehouse. It's built solid and works great. Easy to use and really safe. July 16, 2013
  • 2016-05-02 T02:00:26.574-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4MUX5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.