Skip Content

Strapping Kit,Polypropylene,3000 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Strapping Kit, Polypropylene, 3000 ft. L

Price $65.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CXL3
  • Mfr. Model # 2CXL3
  • UNSPSC # 44102305
  • Catalog Page # 2005
  • Shipping Weight 10.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-use tensioner allows 1-handed use. Strapping is packaged in a self-dispensing carton.

View More

Technical Specs

  • Item Plastic Strapping Kit
  • Material Polypropylene
  • Strap Width 1/2"
  • Length 3000 ft.
  • Thickness 18 mil
  • Break Strength 300 lb.
  • Color Black
  • Application Light Duty
  • Includes (1)Tensioner, (300) Buckles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have used this product now for over a year and have not had any problems. Works great for securing products in my delivery truck and also for securing items upon delivery. My customers are very pleased that I use a product that allows for safe deliveries - even when no one is around. December 25, 2013
  • 2016-04-27 T23:36:36.820-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2CXL3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.