Skip Content

 
First Aid Kit, First Aid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, First Aid

Technical Specs

  • First Aid ANSI Kit Class Not ANSI Compliant 
  • Item First Aid Kit 
  • Kit Type First Aid 
  • Waterproof No 
  • Mount Type Wall Mount 
  • Color Code No 
  • Number of Shelves
First Aid ANSI Kit Type
Please Select
First Aid Kit ANSI Standards
Please Select
Color
Please Select
Case Material
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Depth
Please Select
People Served
Please Select
For Use With
Please Select
Includes
Please Select
First Aid Kit Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid Kit ANSI Standards
Color
Case Material
Height
Width
Number of Components
Depth
People Served
For Use With
Includes
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
7150G
I
Not ANSI Compliant
Red
Fabric
6-1/2"
10"
88
6-1/2"
20
Wound Treatment, Cold Packs, General First Aid, Wraps, Dressings, Antiseptics
General Purpose

$63.70 / each

Enter location to check availability
Catalog Page #  NA

Price $63.70 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type First Aid
  • Color Red
  • Case Material Fabric
  • Waterproof No
  • Height 6-1/2"
  • Width 10"
  • Number of Components 88
  • Mount Type Wall Mount
  • Depth 6-1/2"
  • Color Code No
  • People Served 20
  • Number of Shelves 0
  • Includes Wound Treatment, Cold Packs, General First Aid, Wraps, Dressings, Antiseptics
  • First Aid Kit Application General Purpose
9000G
I, II
Not ANSI Compliant
Red
Fabric
14-1/2"
10-1/2"
132
10"
25
Fracking Environment
(1) PhysiciansCare 7" Non-stick Titanium Bandage Shears, (1) 3-1/2" Steel Forceps, (20) 3/4 x 3" Adhesive Strips, (4) 2" Gauze Pads,
Fracking Environment

$284.75 / each

Enter location to check availability
Catalog Page #  NA

Price $284.75 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type First Aid
  • Color Red
  • Case Material Fabric
  • Waterproof No
  • Height 14-1/2"
  • Width 10-1/2"
  • Number of Components 132
  • Mount Type Wall Mount
  • Depth 10"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • For Use With Fracking Environment
  • Includes (1) PhysiciansCare 7" Non-stick Titanium Bandage Shears, (1) 3-1/2" Steel Forceps, (20) 3/4 x 3" Adhesive Strips, (4) 2" Gauze Pads,
  • First Aid Kit Application Fracking Environment
13200G
III
ANSI Z308.1-2009
Orange
Plastic
12-3/4"
4-1/4"
175
13"
50
Antiseptics, Cold Pack, Bandages, Gloves, Burn and Antibiotic Creams
General Purpose

$68.30 / each

Enter location to check availability
Catalog Page #  NA

Price $68.30 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type First Aid
  • Color Orange
  • Case Material Plastic
  • Waterproof No
  • Height 12-3/4"
  • Width 4-1/4"
  • Number of Components 175
  • Mount Type Wall Mount
  • Depth 13"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • Includes Antiseptics, Cold Pack, Bandages, Gloves, Burn and Antibiotic Creams
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More