Skip Content

 
CPR Faceshield close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPR Faceshield

Technical Specs

  • Item CPR Faceshield 
  • Size Universal 
  • People Served
  • Disposable Yes 
Kit Type
Please Select
Number of Components
Please Select
Case Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Kit Type
Number of Components
Case Type
Price
Qty
Please use Qty box to add item(s) to cart.
21-012G
Bulk
3
Box

$15.93 / each

Enter location to check availability
Catalog Page #  NA

Price $15.93 / each

Technical Specs

  • Item CPR Faceshield
  • Size Universal
  • Kit Type Bulk
  • Number of Components 3
  • People Served 1
  • Case Type Box
  • Disposable Yes
21-700G
Bulk
3
Pouch

$11.61 / each

Enter location to check availability
Catalog Page #  NA

Price $11.61 / each

Technical Specs

  • Item CPR Faceshield
  • Size Universal
  • Kit Type Bulk
  • Number of Components 3
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
21-008G
Bulk
4
Box

$6.53 / each

Enter location to check availability
Catalog Page #  2238 

Price $6.53 / each

Technical Specs

  • Item CPR Faceshield
  • Size Universal
  • Kit Type Bulk
  • Number of Components 4
  • People Served 1
  • Case Type Box
  • Disposable Yes
21-007G
Unitized
1
Box

$13.77 / each

Enter location to check availability
Catalog Page #  NA

Price $13.77 / each

Technical Specs

  • Item CPR Faceshield
  • Size Universal
  • Kit Type Unitized
  • Number of Components 1
  • People Served 1
  • Case Type Box
  • Disposable Yes
21-011G
Unitized
1
Box

$5.67 / each

Enter location to check availability
Catalog Page #  NA

Price $5.67 / each

Technical Specs

  • Item CPR Faceshield
  • Size Universal
  • Kit Type Unitized
  • Number of Components 1
  • People Served 1
  • Case Type Box
  • Disposable Yes
21-007BG
Unitized
1
Pouch

$13.03 / each

Enter location to check availability
Catalog Page #  NA

Price $13.03 / each

Technical Specs

  • Item CPR Faceshield
  • Size Universal
  • Kit Type Unitized
  • Number of Components 1
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More