Skip Content

Electricity Usage Monitor, Kill A Watt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electricity Usage Monitor, Kill A Watt

Price $75.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9JG60
  • Mfr. Model # P4460
  • UNSPSC # 41113637
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectricity Usage Monitor
  • Voltage Range115 VAC
  • Current Range15a
  • IncludesOPERATING VOLTAGE: 115 VAC MAX VOLTAGE: 125 VAC MAX CURRENT: 15 AMPS DIMENSIONS: 5-1/8 H X 2-3/8 W X 1-5/8 D Operating
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking for a device that will allow me to see the instantaneous current usage through an outlet and show me current use over an extended period.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about westyone is loaded.
Additional information about westyone could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No this item does not show real time usage however, Item # 2KEP9 would work for what you are describing.

Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need to monitor a bank of Florescent lights. But I have 3 questions. 1) Is there a 20 amp version?
2) Is there a hard wired version?
3) is there a 277 volt version?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Preston is loaded.
Additional information about Preston could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: A 20 amp unit is not available. A 100 amp, current transformer based unit like the 12V820 would be another type of meter that is available.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BobT is loaded.
Additional information about BobT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This product keeps track of total KwHr usage and cost for single appliances with a 15 A maximum draw.
Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Gender: Male
Field of Industry:: Municipality
Product used for:: Local Govt.
Years purchasing from Grainger:: 15+
3 years, 3 months ago
by
Blue Earth, MN 56013, USA
Read all my Q&A
 
Please wait while more information about PublicWorks is loaded.
Additional information about PublicWorks could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. The 9JG60 Kill-A-Watt EZ does plug into a standard 15Amp, 120VAC, NEMA 5-15R outlet, and then appliance to be checked plugs into the monitor.
Gender: Male
Age: 35 to 44
3 years, 3 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:38:14.415-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9JG60, prod, sort_default
1 of 1
  • 2015-07-28T19:38:14.416-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9JG60, prod, sort_default
1 of 1