Latex Coated Gloves, High Visibility Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Latex Coated Gloves, High Visibility Yellow

P.I.P.

Technical Specs

  • Coating Material:Latex 
  • Coating Coverage:Palm/Fingers 
  • Coating Finish:Microfinish (TM) 
  • Lining:Polyester 
  • Color:High Visibility Yellow 
Brand:P.I.P. 
Size
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #SizeAvailabilityPrice Qty
36H9432XL

Typically in Stock

$9.13 / pair

36H941L

Typically in Stock

$9.13 / pair

36H940M

Typically in Stock

$9.13 / pair

36H939S

Typically in Stock

$9.13 / pair

36H942XL

Typically in Stock

$9.13 / pair

36H938XS

Typically in Stock

$9.13 / pair

Adding More Products