Skip Content

High-Visibility Mechanics Gloves, Synthetic Leather Palm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High-Visibility Mechanics Gloves, Synthetic Leather Palm

P.I.P.

Technical Specs

  • Sub-CategoryHi-Vis 
  • ColorBlack/Orange 
  • Closure TypeHook-and-Loop 
  • Palm MaterialSynthetic Leather 
  • Back MaterialSpandex/Foam 
  • Finger StyleFull/Reinforced Fingertips 
  • LiningSpandex Nylon 
  • Palm ConstructionCut/Sewn 
  • Knuckle Padding Material5mm Rubber Sheet Bumpers 
  • ItemMechanics Gloves 
BrandP.I.P. 
Size
Please Select
Item #SizeAvailabilityPrice Qty
36H9542XL

Typically in Stock

$42.35 / pair

36H952L

Typically in Stock

$42.35 / pair

36H951M

Typically in Stock

$42.35 / pair

36H950S

Typically in Stock

$42.35 / pair

36H953XL

Typically in Stock

$42.35 / pair

Adding More Products