Skip Content

5"H Men's Overshoes, Plain Toe Type, PVC/Vinyl Upper Material, Black, Size 2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5"H Men's Overshoes, Plain Toe Type, PVC/Vinyl Upper Material, Black, Size 2XL

TM

Price $28.85 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XE86
  • Mfr. Model # 3XE86
  • NSN # 5999-00-224-5841
  • UNSPSC # 53112101
  • Catalog Page # 2154
  • Catalog Group # D0316
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unlined and stretchable to fit easily over plain-toe and steel-toe foot- wear to protect your shoes and provide traction. Waterproof.

View More

Technical Specs

  • Item Overshoes
  • Gender Men's
  • Size 2XL
  • Fits Shoe Size 15 to 16
  • Waterproof Yes
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material PVC/Vinyl
  • Height 5"
  • Color Black
  • Upper Material PVC/Vinyl
  • Midsole Material PVC/Vinyl
  • Outsole Material PVC/Vinyl
  • Footwear Sole Pattern Chevron
  • Resists Animal Fats, Petroleum, Oils, Greases, Slip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.