Skip Content

Rolltop Drum Spll Cntnmnt,312 in. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolltop Drum Spll Cntnmnt, 312 in. L

Price $14,618.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8Y475
  • Mfr. Model # 9656
  • UNSPSC # 24101905
  • Catalog Page # N/A
  • Shipping Weight 2240.001 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolltop Drum Spill Containment System
  • Number of Drums20
  • Height79"
  • Length312"
  • Width62"
  • Spill Capacity375 gal.
  • MaterialHigh Density Polyethylene
  • Load Capacity45,000 lb.
  • Opening TypeRolltop
  • ColorYellow
  • IncludesRoll Top Cover
  • Standards40 CFR 264.175, 40 CFR 122.26, SPCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The simplicity of one order for this entire setup is very easy. Great ease of use- loading and unloading drums is a breeze. May 19, 2015
  • 2015-06-01T20:08:09.188-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8Y475, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.