Skip Content

Outdoor Convex Mirror,30 Dia,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Outdoor Convex Mirror, 30 Dia, Acrylic

Price $225.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CYY3
  • Mfr. Model # 1CYY3A
  • UNSPSC # 46171609
  • Catalog Page # 2552
  • Shipping Weight 16.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOutdoor Convex Mirror
  • ShapeCircular
  • Diameter30"
  • Approx. Viewing Distance30 ft.
  • Viewing Angle160 Degrees
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Rim TypeAluminum
  • IncludesMounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Mirror size in inches equates to viewing distance in feet. Provides more than 160° viewing angle to reduce accidents around blind corners and in doorways. Ideal for high security areas. 1 piece, easily adjusted with swivel-ball assembly and heavy-gauge steel mounting bracket. Plastic backing holds mirror lens in place and eliminates the need for trim.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Installed in an outdoor location. It was easy to install, less than 10 minutes time. There is no hardware included you will need your own fasteners. March 14, 2013
  • 2015-06-02T20:09:03.957-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1CYY3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.