Skip Content

 
Oz Lifting Products Trolley close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Oz Lifting Products Trolley


Technical Specs

  • Item Trolley 
Load Capacity
Please Select
Fits Beam Height
Please Select
Fits Beam Flange W
Please Select
Min. Radius Curve
Please Select
Wheel Tread Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Fits Beam Height
Fits Beam Flange W
Min. Radius Curve
Wheel Tread Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
OZ5PBT
10,000 lb.
4-51/64"
4-1/2" to 8"
55"
4-7/8"

$709.50 / each

Enter location to check availability
Catalog Page #  1337 

Price $709.50 / each

Technical Specs

  • Item Trolley
  • Load Capacity 10,000 lb.
  • Fits Beam Height 4-51/64"
  • Fits Beam Flange W 4-1/2" to 8"
  • Min. Radius Curve 55"
  • Wheel Tread Dia. 4-7/8"
OZ05PBT
1000 lb.
2-9/32"
2-1/2" to 5-7/8"
35"
2-1/4"

$151.50 / each

Enter location to check availability
Catalog Page #  1337 

Price $151.50 / each

Technical Specs

  • Item Trolley
  • Load Capacity 1000 lb.
  • Fits Beam Height 2-9/32"
  • Fits Beam Flange W 2-1/2" to 5-7/8"
  • Min. Radius Curve 35"
  • Wheel Tread Dia. 2-1/4"
OZ10PBT
20,000 lb.
5-15/16"
5" to 8"
66"
6"

$1,290.00 / each

Enter location to check availability
Catalog Page #  1337 

Price $1,290.00 / each

Technical Specs

  • Item Trolley
  • Load Capacity 20,000 lb.
  • Fits Beam Height 5-15/16"
  • Fits Beam Flange W 5" to 8"
  • Min. Radius Curve 66"
  • Wheel Tread Dia. 6"
OZ1PBT
2000 lb.
2-61/64"
2-1/2" to 8"
39"
3"

$190.75 / each

Enter location to check availability
Catalog Page #  1337 

Price $190.75 / each

Technical Specs

  • Item Trolley
  • Load Capacity 2000 lb.
  • Fits Beam Height 2-61/64"
  • Fits Beam Flange W 2-1/2" to 8"
  • Min. Radius Curve 39"
  • Wheel Tread Dia. 3"
OZ2PBT
4000 lb.
3-35/64"
3-1/2" to 8"
43"
3-1/2"

$299.00 / each

Enter location to check availability
Catalog Page #  1337 

Price $299.00 / each

Technical Specs

  • Item Trolley
  • Load Capacity 4000 lb.
  • Fits Beam Height 3-35/64"
  • Fits Beam Flange W 3-1/2" to 8"
  • Min. Radius Curve 43"
  • Wheel Tread Dia. 3-1/2"
OZ3PBT
6000 lb.
4-21/64"
4" to 8"
51"
4-3/8"

$521.00 / each

Enter location to check availability
Catalog Page #  1337 

Price $521.00 / each

Technical Specs

  • Item Trolley
  • Load Capacity 6000 lb.
  • Fits Beam Height 4-21/64"
  • Fits Beam Flange W 4" to 8"
  • Min. Radius Curve 51"
  • Wheel Tread Dia. 4-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More