Skip Content

Manual Chain Hoist, 10,000 lb. Load Capacity, 20 ft. Lift, 1-7/8" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Chain Hoist, 10,000 lb. Load Capacity, 20 ft. Lift, 1-7/8" Hook Opening

Price $908.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YAZ6
  • Mfr. Model # OZ050-20CHOP
  • UNSPSC # 24101602
  • Catalog Page # 1325
  • Shipping Weight 126.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1/2- to 30-Ton Manually Operated Hand Chain Hoists with Overload
• Load-tested at 150% capacity Forged alloy steel hooks with cast-steel safety latch and bolt-and-lock nut Weatherproof load-holding Weston-type brake with twin pawl design
When activated, factory-set overload protection will not let hoist operate, but allows operator to lower load (if lifting) or release load (if pulling). Overload protection resets itself; never needs resetting or recalibrating. Hand-wheel design enables hand chain to feed directly into wheel sprocket from any direction or angle. Lower block has a thrust bearing, allowing easy rotation of a suspended load without twisting load chain. Fully enclosed gearing protects gears from debris and contamination. Gears and shafts run on roller bearings.
Meet HMI and ANSI/ASME B30.16, CE, AS 1418.2 standards.

View More

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 10,000 lb.
  • Lift 20 ft.
  • Min. Between Hooks 24"
  • Pull to Lift Rated Load 90 lb.
  • Hook Opening 1-7/8"
  • Length 9"
  • Width 9-15/16"
  • Depth 7-1/4"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16, CE, AS 1418.2
  • Includes Over Load Limiter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.