Skip Content

Lever Chain Hoist 3000 lb. Load Capacity, 20 ft. Lift, 1-3/8" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lever Chain Hoist 3000 lb. Load Capacity, 20 ft. Lift, 1-3/8" Hook Opening

Price $597.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GAN4
  • Mfr. Model # OZ150-20LHOP
  • UNSPSC # 24101602
  • Catalog Page # 1459
  • Shipping Weight 39.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLever Chain Hoist
  • Load Capacity3000 lb.
  • Lift20 ft.
  • Hook Opening1-3/8"
  • Min. Between Hooks15"
  • Pull to Lift Rated Load48 lb.
  • Lever Length16-1/8"
  • BrakeTwin Pawl Weston Style Load Brake
  • Reeving1
  • ChainZinc Plated
  • Chain Length21 ft.
  • FinishPowder Coated
  • StandardsCE,AS 1418.2, ANSI B30.21, ANSI B30.16
  • IncludesFactor-Set Overload Protection, Safety Latch Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lever-Operated 3/4- to 9-Ton Chain Pullers with Overload
• Twin-pawl, weatherproof Weston-type load brake Zinc-plated steel chain Load-tested at 150% capacity Meet CE, AS 1418.2, ANSI B30.21, and ANSI B30.16 standards
When activated, factory-set overload protection will not let hoist operate, but allows operator to lower the load. Feature safety chain stop, rubber grip, and fully enclosed lift wheel that protects gears. Extra set of latches are included. Powder-coated finish.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.