Skip Content

Beam Clamp,2 Tons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Beam Clamp, 2 Tons

OZ LIFTING PRODUCTS

Price: $141.35 / each

Please sign in or register to access lists

Check Availability
Product ships within 2 business days from supplier
  • Item # 36T668
  • Mfr. Model # OZ2BC
  • UNSPSC # 31162905
  • Catalog Page # 1443
  • Shipping Weight 11.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemBeam Clamp
  • OperationManual
  • Safe Working Load4000 lb.
  • Jaw Capacity2-19/20" to 9-1/20"
  • Locking TypeLocking Screw
  • Jaw MaterialSteel
  • Lifting PointShaft
  • StandardsANSI B30.10, CE,AS 1418.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Beam Clamps
• For commercial, construction, and industrial applications Adjustable to fit a wide range of beam sizes
Provide a temporary or permanent mount to tapered or flat I-beams. In addition, they position the load beneath the center of the I-beam. Designed to reduce I-beam stress by applying the load inside of the flange edge. Include suspension bar.
Comply with ASME standards.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.