Skip Content

Pipe Insulation,5/8 In. ID,3 ft. L,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Insulation, 5/8 In. ID, 3 ft. L, White

Price $9.96 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LFG6
  • Mfr. Model # 199716
  • UNSPSC # 30141505
  • Catalog Page # 3945
  • Shipping Weight 0.64 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Insulation
  • MaterialFiberglass
  • Insulation TypeHinged with Self Sealing Lap
  • Insulation Nominal I.D.5/8"
  • Wall Thickness1"
  • Length3 ft.
  • For Tube I.D.1/2"
  • For Tube O.D.5/8"
  • For Iron Pipe Size3/8"
  • Temp. Range0 Degrees to 850 Degrees F
  • Approx. ''R'' Factor5
  • ColorWhite
  • StandardsUL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
  • Green Environmental AttributeTotal VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
  • Green Certification or Other RecognitionGREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Details

Fiberglass™ Pipe Insulation

• 3-ft. lengths Service temp. range: 0° to 850°F White color
Features smooth, reinforced, wrinkle-resistant all-service vapor retarder jacket (ASJ); flame-spread and smoke rating assures immediate building code approval for most applications. Minimum 55% certified recycled content meets LEED® certification criteria and other green building guidelines. SSL II® double adhesive closure provides positive mechanical and vapor sealing with no need for staples or mastic. For use in commercial buildings, industrial facilities, and process or power plants.
GREENGUARD Gold Certified. Meet UL 723, ASTM E84, or CAN/ULC S-102-M, ASTM C 547, and ASTM C 1136, Types 1-IV.
Note: Additional agency compliance information available; call 1-800-GRAINGER or your local branch.
Fiberglass™ Pipe Insulation

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Matt111 is loaded.
Additional information about Matt111 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry but, for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Matt111 is loaded.
Additional information about Matt111 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of document containing specifics on that item. If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:45:32.781-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LFG6, prod, sort_default
1 of 1
  • 2015-05-03T19:45:32.783-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LFG6, prod, sort_default
1 of 1