Skip Content

Fitting Insulation,90 Elbow,3/4 In. ID close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fitting Insulation, 90 Elbow, 3/4 In. ID

Price $11.79 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6WYC8
  • Mfr. Model # ELL302
  • UNSPSC # 30141505
  • Catalog Page # 3945
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Fitting Insulation
  • For Fitting Type 90 Degrees Elbow
  • Wall Thickness 1"
  • Material Fiberglass
  • Insulation Nominal I.D. 3/4"
  • Color White
  • For Iron Pipe Size 3/4"
  • Temp. Range 0 Degrees to 450 Degrees F
  • Approx. "R" Value 5
  • For Use On Piping
  • Standards ASTM C547, ASTM C303
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Preformed fiberglass insulation for 90° elbows and tees eases installation and provides for greater thermal performance. Installs with 1" Pipe Fitting Insulation Tape No. 6WXE4, sold separately. Use 3" Pipe Insulation Tape Nos. 4LFJ2 and 4LFJ3 (sold separately) to seal butt joints.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.