Skip Content

Convection Ceiling Heater,480V,34,120Btu close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Convection Ceiling Heater, 480V, 34,120Btu

OUELLET

Price: $2,016.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 20W352
  • Mfr. Model # ODSBU10034BL-RT
  • UNSPSC # 40101821
  • Catalog Page # 4281
  • Shipping Weight 36.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemElectric Convection Ceiling Heater
  • Mounting TypeSurface
  • Watts10000
  • BtuH34,120
  • Voltage480
  • Phase3
  • Amps12.05
  • Length22-5/16"
  • Width22-5/16"
  • Height8-1/2"
  • FinishEpoxy/Polyester Powder Paint
  • Hz60
  • kW10
  • Features240V Contactor, Relay with Transformer
  • Manufacturers Warranty Length1 yr. Against Defects, 10 yr. On The Heating Element
  • StandardsCSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Surface-Mount
Heaters mount flat on ceiling and extend into the room.
Ouellet Downflow Ceiling-Mounted Heaters

• Automatic thermal reset protection Outlet grille/diffuser made of geometric design corrosion-resistant metal to maximize air throw performance Totally enclosed and lifetime-lubricated ball bearing motor
White color with epoxy/polyester powder-paint finish.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.