Skip Content

Heavy Duty U-Joint Puller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

OTC

Heavy Duty U-Joint Puller

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1EAU3
  • Mfr. Model # 5190
  • UNSPSC # 27111712
  • Catalog Page # 1127
  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specialty Pullers
U-Joint
13-1/5" steel puller works with up to 1" impact wrenches. For most Class 7 and 8 trucks.

View More

Technical Specs

  • Item Universal Joint Puller
  • Jaw Style Nonreversible
  • Puller Length 13-1/4"
  • Locking No
  • Features Quickly and Easily Removes Sealed U Joint Cups
  • For Use With May be used with up to 1" Impact Wrench. Fits practically all Class 7 and 8 trucks, including: Spicer drivelines 1610, 1710, 1760, 1810, 1880, Spicer SPL 140, 170, and 250 'Life Series", Meritor (Rockwell) 16N, 17N, 18N, 1710, and Meritor RPL 20 and 25 'Permalube" Series
  • Includes Lifetime Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.