Skip Content

Thread Chaser, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

OTC

Thread Chaser, Standard

Price $147.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 43085 (Change)

Go

Invalid Zip Code


WORTHINGTON branch 177

  • Item # 4CR54
  • Mfr. Model # 7402
  • NSN # 
  • UNSPSC # 27112810
  • Catalog Page # 1121
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Capacity 1 1/4 to 5" Outer Diameter
  • V-Pad Die Cast Alloy
  • Function Precision Dies Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment
  • Includes 6 Dies, 4, 5, 6, 7, 71/2, 8, 9, 10, 11, 111/2, 12, 14, 16, 18, 20, 24 Threads/inch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This tool has saved many parts with damaged threads from being dropped out hit during shipping. Worth every dollar. November 15, 2012
  • 2016-02-06 T20:04:01.520-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4CR54, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.