Skip Content

Slide Hammer Puller Set,8-Way,5 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Slide Hammer Puller Set, 8-Way, 5 lb

OTC

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3GZP5
  • Mfr. Model # 1179
  • UNSPSC # 27111602
  • Catalog Page # 1215
  • Shipping Weight 12.16 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSlide Hammer Puller Set
  • Type8 Way
  • Hammer Weight5 lb
  • Number of Jaws2 or 3
  • Jaw Spread (In.)1-1/4
  • Reach (In.)3-1/2
  • Overall Length (In.)24
  • IncludesSlide Hammer w/5-lb. Hammer, Rear Axle Pulling Attachment, 3-Way Cross Head, Cone 2-Way Cross Block, Puller Hook Attachment, Pulling Jaws (3) For Internal or External Pulling Jobs, Grip Wrench Adapter w/Single Lead, Dent Puller Attachment

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.