Skip Content

Pocket Code Reader,Pocket Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pocket Code Reader, Pocket Size

Price $97.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22A834
  • Mfr. Model # CP9125
  • UNSPSC # 81141506
  • Catalog Page # 1250
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPocket Code Reader
  • TypePocket Size
  • Used ForDiagnostics
  • FeaturesPocket-scan Code Reader is an Easy-to-Use Tool for Novice and Light-to-moderate Diy Customers It Enables the User to Read Diagnostic Trouble Codes DTCS from the onboard Computers of 1996 and Newer OBD LI Compliant Vehicles this Gives the User the Ability to Quickly Determine the Cause of the Check Engine Light Coming on once Repairs are Made the Pocket-scan Allows the User to Clear the Trouble Codes and Turn off the Light All Actron Code Readers and Scan Tools are CAN Compliant
  • DisplaysLED
  • Number of Pieces2
  • ApplicationScan Tool
  • IncludesPocket Scanner and Cable

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(0 Questions : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This Product has no Q&A. Be the first to
 Ask a Question. 
  • 2015-03-26T20:19:06.104-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_22A834, prod, sort_default
  • 2015-03-26T20:19:06.104-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_22A834, prod, sort_default
1 of 1