Skip Content

Pilot Bearing Puller,2 Jaw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

OTC

Pilot Bearing Puller, 2 Jaw

Price $81.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22A796
  • Mfr. Model # 4422
  • UNSPSC # 27111712
  • Catalog Page # 1127
  • Shipping Weight 2.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OTC® pilot bearing is designed to pull flywheel pilot bearings in close quarters where a slide hammer cannot be used. Operates on many automobile models with engine in chassis. Capacity: 1/2" to 1-1/2". I.D. reach: 3/4".

View More

Technical Specs

  • Item Pilot Bearing Puller
  • Jaw Reach 3/16" to 1-1/4"
  • Jaw Spread 1/2" to 1-1/2" and 3/8" to 1-3/8"
  • Number of Jaws 2
  • Jaw Style Nonreversible
  • Screw Size Thumb
  • Puller Length 7-5/8"
  • Locking No
  • Features A Durable Pilot Bearing Puller uses a Durable Bridge to Bear the Force of the Pull. A Restriction Plate Catches the Bridge and Prevents the Jaws for Spinning When Force is Engaged, The "Tee Handle" Design is Easy-to-Use and Eliminates Need For Other Tools
  • For Use With Automobiles, to Pull a Pilot Bearing From the End of the Crankshaft
  • Includes Puller
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.