Skip Content

IR Therm,-27 to 428F,1 In @ 1 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

OTC

IR Therm, -27 to 428F, 1 In @ 1 In Focus

Price $27.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DZL4
  • Mfr. Model # TIF7201
  • UNSPSC # 41112213
  • Catalog Page # 1133
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pocket
Lightweight and small enough to fit in a shirt pocket. Easy-to-read backlit display.
Infrared Thermometers

View More

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -27 Degrees to 428 Degrees F
  • Temp. Range (C) -33 Degrees to 220 Degrees C
  • Focus Spot Size and Distance 1" @ 1"
  • Accuracy +/-2% of Reading or +/-4 Degrees F (2 Degrees C)
  • Emissivity Fixed 0.95
  • Battery Type CR2032 Lithium
  • Display Backlit LCD
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Spectral Response 5 to 14 uM
  • Response Time 500 msec.
  • Operating Temp. Range 4 Degrees to 122 Degrees F
  • Trigger Yes
  • Special Features Pocket
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this have a laser beam to show the user they are on target, and how far away can readings be taken?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about PJRH is loaded.
Additional information about PJRH could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The rated distance for this meter is a 1” distance from the target for a 1” diameter measuring circle.
Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T19:53:07.486-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DZL4, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:07.487-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DZL4, prod, sort_default
1 of 1