Skip Content

Genisys Evo Scan Tool Deluxe Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

OTC

Genisys Evo Scan Tool Deluxe Kit

Price $3,319.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22A809
  • Mfr. Model # 3874HD
  • UNSPSC # 81141506
  • Catalog Page # 1130
  • Shipping Weight 24.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Genisys EVO Scan Tool Kit
  • Type Scan Tool
  • Used For Diagnostics
  • Features Code Assist Library Maintenance Test Information/Industry Leading Diagnostic Information for Faster Repairs
  • Displays Screen
  • Number of Pieces 17
  • Application Scan Tool
  • Includes Genisys EVO Featuring the New System 50 w/ Code-assist Experienced-based Confirmed Fixes from Identifix New Usa 2011 Domestic Asian w/ Abs and European 2010 Software Including Pathfinder Repairtrac Fast Fixes Information Heavy-duty Standard Software w/ Cables Info-tech Component Information Software Automated System Test OBD LI Smart Cable Usa Domestic OEM Vehicle Cables for GM Ford Chrysler Jeep Saturn Manuals and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.