Skip Content

Can/Abs Scan Tool,OBD LI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Can/Abs Scan Tool, OBD LI

OTC

Price: $614.50 / each

Please sign in or register to access lists

  • Item # 22A825
  • Mfr. Model # 3111PRO
  • UNSPSC # 81141506
  • Catalog Page # 1220
  • Shipping Weight 1.7 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemCAN/ABS Scan Tool
  • TypeOBD II
  • Used ForDiagnostics
  • FeaturesTrilingual OBD LI Can/Abs Scan tool w/ 3 Million Verified Fixes at the touch of a Button
  • DisplaysLED
  • Number of Pieces3
  • ApplicationScan Tool
  • IncludesScan Tool,Case and Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I know that it says it is but the picture is of the 3111 standard model
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about aew65 is loaded.
Additional information about aew65 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger offers both versions, the 3111 and the 3111Pro. The 3111 version is Grainger item number 25J157, the pro version is 22A825.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1