Skip Content

Bearing Cup Replacer,Heavy-Dut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

OTC

Bearing Cup Replacer, Heavy-Dut

Price $462.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EAV5
  • Mfr. Model # 7180
  • UNSPSC # 27111712
  • Catalog Page # 1128
  • Shipping Weight 10.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bearing Cup Installers
No. 1EAV5
Universal replacer/installer adjusts to hold bearing cups to be driven by hammer onto a wide range of heavy-duty axles. Locking jaws fit 3-5/8" to 6-1/2" O.D. bearing cups. Works on axles from 5-1/2 to 25 tons.

View More

Technical Specs

  • Item Universal Bearing Cup Installer
  • Jaw Spread 3-5/8" to 6-1/2"
  • Capacity 5-1/2 to 25 tons
  • Puller Length 5-5/8"
  • Locking No
  • Features This handy, adjustable tool is designed to install wheel-bearing cups in a wide range of heavy-duty axles. Simply adjust and lock the jaws to the cup I.D., slip on the new cup, set it in the bore, and drive it in with a hammer. The tool helps eliminate the damage caused by makeshift methods.
  • For Use With Wheel Bearing Cups on Heavy Duty Axles
  • Includes Lifetime Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.