Skip Content

30 Pc. Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

30 Pc. Work Light


Price $146.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38N853
  • Mfr. Model # 5552
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 30 Pc. Work Light
  • Lens Design Hard Coated Unbreakable Acrylic
  • Lamp Type LED
  • Light Output 2250 LUX at 50 cm
  • Voltage 5.0V 1000 mAH
  • Mounting Magnet/Swivel Hook
  • Base Material .
  • Housing Material Impact Resistant Composite
  • Housing Color Blue
  • Lens Material Hard Coated Unbreakable Acrylic
  • Lens Color Clear
  • Length 13"
  • Width 4"
  • Height 2-3/10"
  • Application General Lighting
  • Features High Strength Magnet and Pivoting Body for Pivoting Angle Ajustment. Bright LED's rated for 50,000 hours of use. Li-Ion Rechargeable Battery. Waterproof Grade IP65
  • Includes AC and DC charge adapters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.