Skip Content

Waffle Maker,900 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Waffle Maker, 900 Watts

Price $71.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CDL6
  • Mfr. Model # 003874-0NP-000
  • UNSPSC # 52141512
  • Catalog Page # N/A
  • Shipping Weight 4.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Waffle Maker
  • Cooking Surface (in.) 7
  • Voltage 120
  • Watts 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Worked well for a little while I purchased this waffle maker and it worked well for a while, but the last two times I've used it the waffle separates and each side sticks to the plates. I ended up scratching the non-stick surface by trying to pry the waffle out from each side, so now I can't use it at all. Also, the ready light doesn't always work. January 29, 2016
Rated 1 out of 5 by Does Not Work Like Instructions Indicate. I received this as a Christmas gift and when I tried to use it today, it did not work like explained. First, the green light would randomly go on and off. It would stay green after I put in the batter and then turn off like a minute later. Another minute later and it would go back on. My second issue is the waffle never became crispy or brown on the outside. I attempted 3 waffles and none of them became brown on the outside. I had on maximum temperature for a long time. The last one was over 10 minutes and instead of crispy the waffle was soft and soggy. Gross. December 27, 2015
  • 2016-04-27 T23:32:20.639-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6CDL6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.