Skip Content

 
High Speed Steel Pipe Tap, Steam Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Pipe Tap, Steam Oxide Finish

OSG

Technical Specs

  • Thread Direction Right Hand 
  • Tap Style Taper 
  • Material High Speed Steel 
  • Finish Steam Oxide 
Item
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
66 Products
Compare /
Item #
Mfr.
Model #
Item
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1315201
Interrupted Thread Pipe Tap
1/8"
27
5
2-1/8"

$71.35 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-1/8"
1315101
Interrupted Thread Pipe Tap
1/8"
27
5
2-1/8"

$71.90 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-1/8"
1315301
Interrupted Thread Pipe Tap
1/4"
18
5
2-7/16"

$72.55 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-7/16"
1315401
Interrupted Thread Pipe Tap
3/8"
18
5
2-9/16"

$99.90 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-9/16"
1315501
Interrupted Thread Pipe Tap
1/2"
14
5
3-1/8"

$160.25 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/8"
1315601
Interrupted Thread Pipe Tap
3/4"
14
5
3-1/4"

$231.00 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
1315701
Interrupted Thread Pipe Tap
1"
11-1/2
5
3-3/4"

$334.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $334.50 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-3/4"
1315801
Interrupted Thread Pipe Tap
1-1/4"
11-1/2
5
4"

$498.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $498.25 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 4"
1315901
Interrupted Thread Pipe Tap
1-1/2"
11-1/2
7
4-1/4"

$593.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $593.00 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 7
  • Overall Length 4-1/4"
1316001
Interrupted Thread Pipe Tap
2"
11-1/2
7
4-1/2"

$786.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $786.50 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 7
  • Overall Length 4-1/2"
1310001
Pipe Tap
1/16"
27
4
2-1/8"

$46.40 / each

Enter location to check availability
Catalog Page #  2851 

Price $46.40 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1312501
Pipe Tap
1/16"
27
4
2-1/8"

$44.85 / each

Enter location to check availability
Catalog Page #  NA

Price $44.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1250501
Pipe Tap
1/8"
27
4
2-1/8"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1330101
Pipe Tap
1/8"
27
4
2-1/8"

$48.70 / each

Enter location to check availability
Catalog Page #  2852 

Price $48.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1332701
Pipe Tap
1/8"
27
4
2-1/8"

$50.25 / each

Enter location to check availability
Catalog Page #  2852 

Price $50.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1250601
Pipe Tap
1/8"
27
4
2-1/8"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1330201
Pipe Tap
1/8"
27
4
2-1/8"

$48.45 / each

Enter location to check availability
Catalog Page #  2852 

Price $48.45 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1310101
Pipe Tap
1/8"
27
4
2-1/8"

$46.40 / each

Enter location to check availability
Catalog Page #  2851 

Price $46.40 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1312701
Pipe Tap
1/8"
27
4
2-1/8"

$44.50 / each

Enter location to check availability
Catalog Page #  NA

Price $44.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1332601
Pipe Tap
1/8"
27
4
2-1/8"

$49.65 / each

Enter location to check availability
Catalog Page #  2852 

Price $49.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1310201
Pipe Tap
1/8"
27
4
2-1/8"

$46.40 / each

Enter location to check availability
Catalog Page #  2851 

Price $46.40 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
1312601
Pipe Tap
1/8"
27
4
2-1/8"

$45.95 / each

Enter location to check availability
Catalog Page #  NA

Price $45.95 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-1/8"
3310101
Pipe Tap
1/8"
27
5
2-1/8"

$69.55 / each

Enter location to check availability
Catalog Page #  NA

Price $69.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-1/8"
3310501
Pipe Tap
1/8"
27
5
2-1/8"

$67.50 / each

Enter location to check availability
Catalog Page #  NA

Price $67.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-1/8"
1312801
Pipe Tap
1/4"
18
4
2-7/16"

$49.25 / each

Enter location to check availability
Catalog Page #  NA

Price $49.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
1251401
Pipe Tap
1/4"
18
4
2-7/16"

$67.25 / each

Enter location to check availability
Catalog Page #  NA

Price $67.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
1251301
Pipe Tap
1/4"
18
4
2-7/16"

$70.80 / each

Enter location to check availability
Catalog Page #  NA

Price $70.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
1330301
Pipe Tap
1/4"
18
4
2-7/16"

$52.75 / each

Enter location to check availability
Catalog Page #  2852 

Price $52.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
1332801
Pipe Tap
1/4"
18
4
2-7/16"

$49.80 / each

Enter location to check availability
Catalog Page #  2852 

Price $49.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
1310301
Pipe Tap
1/4"
18
4
2-7/16"

$48.60 / each

Enter location to check availability
Catalog Page #  2851 

Price $48.60 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-7/16"
3310901
Pipe Tap
1/4"
18
5
2-7/16"

$77.20 / each

Enter location to check availability
Catalog Page #  NA

Price $77.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-7/16"
1312901
Pipe Tap
3/8"
18
4
2-9/16"

$64.80 / each

Enter location to check availability
Catalog Page #  NA

Price $64.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
1251701
Pipe Tap
3/8"
18
4
2-9/16"

$88.50 / each

Enter location to check availability
Catalog Page #  NA

Price $88.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
1330401
Pipe Tap
3/8"
18
4
2-9/16"

$63.05 / each

Enter location to check availability
Catalog Page #  2852 

Price $63.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
1310401
Pipe Tap
3/8"
18
4
2-9/16"

$63.95 / each

Enter location to check availability
Catalog Page #  2851 

Price $63.95 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
1332901
Pipe Tap
3/8"
18
4
2-9/16"

$65.10 / each

Enter location to check availability
Catalog Page #  2852 

Price $65.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
1251801
Pipe Tap
3/8"
18
4
2-9/16"

$84.05 / each

Enter location to check availability
Catalog Page #  NA

Price $84.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 2-9/16"
1311301
Pipe Tap
3/8"
18
5
2-9/16"

$97.25 / each

Enter location to check availability
Catalog Page #  NA

Price $97.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 2-9/16"
1252201
Pipe Tap
1/2"
14
4
3-1/8"

$118.65 / each

Enter location to check availability
Catalog Page #  NA

Price $118.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
1313001
Pipe Tap
1/2"
14
4
3-1/8"

$103.00 / each

Enter location to check availability
Catalog Page #  NA

Price $103.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
1310501
Pipe Tap
1/2"
14
4
3-1/8"

$107.20 / each

Enter location to check availability
Catalog Page #  2851 

Price $107.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
1252101
Pipe Tap
1/2"
14
4
3-1/8"

$118.65 / each

Enter location to check availability
Catalog Page #  NA

Price $118.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
1333001
Pipe Tap
1/2"
14
4
3-1/8"

$116.25 / each

Enter location to check availability
Catalog Page #  2852 

Price $116.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
1330501
Pipe Tap
1/2"
14
4
3-1/8"

$111.85 / each

Enter location to check availability
Catalog Page #  2852 

Price $111.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-1/8"
1311701
Pipe Tap
1/2"
14
5
3-1/8"

$155.50 / each

Enter location to check availability
Catalog Page #  NA

Price $155.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/8"
1330601
Pipe Tap
3/4"
14
4
3-1/4"

$156.75 / each

Enter location to check availability
Catalog Page #  2852 

Price $156.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-1/4"
1312101
Pipe Tap
3/4"
14
5
3-1/4"

$221.00 / each

Enter location to check availability
Catalog Page #  NA

Price $221.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
1252601
Pipe Tap
3/4"
14
5
3-1/4"

$166.25 / each

Enter location to check availability
Catalog Page #  NA

Price $166.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
1310601
Pipe Tap
3/4"
14
5
3-1/4"

$146.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $146.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
1252501
Pipe Tap
3/4"
14
5
3-1/4"

$170.25 / each

Enter location to check availability
Catalog Page #  NA

Price $170.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
1333101
Pipe Tap
3/4"
14
5
3-1/4"

$140.90 / each

Enter location to check availability
Catalog Page #  2852 

Price $140.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
1313101
Pipe Tap
3/4"
14
5
3-1/4"

$143.80 / each

Enter location to check availability
Catalog Page #  NA

Price $143.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-1/4"
1330701
Pipe Tap
1"
11-1/2
4
3-3/4"

$244.00 / each

Enter location to check availability
Catalog Page #  2852 

Price $244.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 4
  • Overall Length 3-3/4"
3312501
Pipe Tap
1"
11-1/2
5
3-3/4"

$338.25 / each

Enter location to check availability
Catalog Page #  NA

Price $338.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-3/4"
1252901
Pipe Tap
1"
11-1/2
5
3-3/4"

$268.75 / each

Enter location to check availability
Catalog Page #  NA

Price $268.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-3/4"
1313201
Pipe Tap
1"
11-1/2
5
3-3/4"

$221.00 / each

Enter location to check availability
Catalog Page #  NA

Price $221.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-3/4"
1253001
Pipe Tap
1"
11-1/2
5
3-3/4"

$261.00 / each

Enter location to check availability
Catalog Page #  NA

Price $261.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-3/4"
1310701
Pipe Tap
1"
11-1/2
5
3-3/4"

$228.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $228.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-3/4"
1333201
Pipe Tap
1"
11-1/2
5
3-3/4"

$240.50 / each

Enter location to check availability
Catalog Page #  NA

Price $240.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 3-3/4"
1310801
Pipe Tap
1-1/4"
11-1/2
5
4"

$325.25 / each

Enter location to check availability
Catalog Page #  2851 

Price $325.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 5
  • Overall Length 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms