Skip Content

 
High Speed Steel Pipe Tap, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Pipe Tap, Bright Finish

OSG

Technical Specs

  • Thread Direction Right Hand 
  • Tap Style Taper 
  • Material High Speed Steel 
  • Finish Bright 
Item
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
87 Products
Compare /
Item #
Mfr.
Model #
Item
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1315200
Interrupted Thread Pipe Tap
1/8"
27
5
2-1/8"

$65.30 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-1/8"
1315100
Interrupted Thread Pipe Tap
1/8"
27
5
2-1/8"

$62.20 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-1/8"
1315300
Interrupted Thread Pipe Tap
1/4"
18
5
2-7/16"

$72.30 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-7/16"
1315400
Interrupted Thread Pipe Tap
3/8"
18
5
2-9/16"

$96.15 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-9/16"
1315500
Interrupted Thread Pipe Tap
1/2"
14
5
3-1/8"

$139.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $139.00 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 3-1/8"
1315600
Interrupted Thread Pipe Tap
3/4"
14
5
3-1/4"

$214.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $214.50 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 3-1/4"
1315700
Interrupted Thread Pipe Tap
1"
11-1/2
5
3-3/4"

$352.00 / each

Enter location to check availability

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 3-3/4"
1315800
Interrupted Thread Pipe Tap
1-1/4"
11-1/2
5
4"

$439.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $439.75 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 4"
1315900
Interrupted Thread Pipe Tap
1-1/2"
11-1/2
7
4-1/4"

$664.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $664.00 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 7
  • Overall Length 4-1/4"
1316000
Interrupted Thread Pipe Tap
2"
11-1/2
7
4-1/2"

$772.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $772.50 / each

Technical Specs

  • Item Interrupted Thread Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 7
  • Overall Length 4-1/2"
1312500
Pipe Tap
1/16"
27
4
2-1/8"

$45.05 / each

Enter location to check availability
Catalog Page #  2851 

Price $45.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1310000
Pipe Tap
1/16"
27
4
2-1/8"

$40.10 / each

Enter location to check availability
Catalog Page #  2851 

Price $40.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1312700
Pipe Tap
1/8"
27
4
2-1/8"

$45.05 / each

Enter location to check availability
Catalog Page #  2851 

Price $45.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1310100
Pipe Tap
1/8"
27
4
2-1/8"

$41.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $41.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1250500
Pipe Tap
1/8"
27
4
2-1/8"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1200600100
Pipe Tap
1/8"
27
4
2-1/8"

$44.85 / each

Enter location to check availability
Catalog Page #  NA

Price $44.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1200600600
Pipe Tap
1/8"
27
4
2-1/8"

$44.85 / each

Enter location to check availability
Catalog Page #  NA

Price $44.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1310200
Pipe Tap
1/8"
27
4
2-1/8"

$41.40 / each

Enter location to check availability
Catalog Page #  2851 

Price $41.40 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1332600
Pipe Tap
1/8"
27
4
2-1/8"

$44.75 / each

Enter location to check availability
Catalog Page #  2852 

Price $44.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1332700
Pipe Tap
1/8"
27
4
2-1/8"

$44.90 / each

Enter location to check availability
Catalog Page #  2852 

Price $44.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1330100
Pipe Tap
1/8"
27
4
2-1/8"

$43.45 / each

Enter location to check availability
Catalog Page #  2852 

Price $43.45 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1250600
Pipe Tap
1/8"
27
4
2-1/8"

$59.30 / each

Enter location to check availability
Catalog Page #  NA

Price $59.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1200700200
Pipe Tap
1/8"
27
4
2-1/8"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1311100
Pipe Tap
1/8"
27
4
2-1/8"

$44.85 / each

Enter location to check availability
Catalog Page #  NA

Price $44.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1312600
Pipe Tap
1/8"
27
4
2-1/8"

$45.05 / each

Enter location to check availability
Catalog Page #  2851 

Price $45.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1330200
Pipe Tap
1/8"
27
4
2-1/8"

$44.90 / each

Enter location to check availability
Catalog Page #  2852 

Price $44.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
3310100
Pipe Tap
1/8"
27
5
2-1/8"

$69.55 / each

Enter location to check availability
Catalog Page #  NA

Price $69.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-1/8"
3310500
Pipe Tap
1/8"
27
5
2-1/8"

$69.55 / each

Enter location to check availability
Catalog Page #  NA

Price $69.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-1/8"
1200700400
Pipe Tap
1/4"
18
4
2-7/16"

$70.80 / each

Enter location to check availability
Catalog Page #  NA

Price $70.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1311200
Pipe Tap
1/4"
18
4
2-7/16"

$49.50 / each

Enter location to check availability
Catalog Page #  NA

Price $49.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1310300
Pipe Tap
1/4"
18
4
2-7/16"

$45.70 / each

Enter location to check availability
Catalog Page #  2851 

Price $45.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1200600200
Pipe Tap
1/4"
18
4
2-7/16"

$49.50 / each

Enter location to check availability
Catalog Page #  NA

Price $49.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1200600700
Pipe Tap
1/4"
18
4
2-7/16"

$49.50 / each

Enter location to check availability
Catalog Page #  NA

Price $49.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1251400
Pipe Tap
1/4"
18
4
2-7/16"

$67.25 / each

Enter location to check availability
Catalog Page #  NA

Price $67.25 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1330300
Pipe Tap
1/4"
18
4
2-7/16"

$48.20 / each

Enter location to check availability
Catalog Page #  2852 

Price $48.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1251300
Pipe Tap
1/4"
18
4
2-7/16"

$70.80 / each

Enter location to check availability
Catalog Page #  NA

Price $70.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1332800
Pipe Tap
1/4"
18
4
2-7/16"

$48.20 / each

Enter location to check availability
Catalog Page #  2852 

Price $48.20 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
1312800
Pipe Tap
1/4"
18
4
2-7/16"

$46.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $46.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-7/16"
3310900
Pipe Tap
1/4"
18
5
2-7/16"

$72.55 / each

Enter location to check availability
Catalog Page #  NA

Price $72.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-7/16"
1200600300
Pipe Tap
3/8"
18
4
2-9/16"

$65.30 / each

Enter location to check availability
Catalog Page #  NA

Price $65.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1200600800
Pipe Tap
3/8"
18
4
2-9/16"

$65.30 / each

Enter location to check availability
Catalog Page #  NA

Price $65.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1251800
Pipe Tap
3/8"
18
4
2-9/16"

$84.05 / each

Enter location to check availability
Catalog Page #  NA

Price $84.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1310400
Pipe Tap
3/8"
18
4
2-9/16"

$60.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $60.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1200700500
Pipe Tap
3/8"
18
4
2-9/16"

$88.50 / each

Enter location to check availability
Catalog Page #  NA

Price $88.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1312900
Pipe Tap
3/8"
18
4
2-9/16"

$62.10 / each

Enter location to check availability
Catalog Page #  2851 

Price $62.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1251700
Pipe Tap
3/8"
18
4
2-9/16"

$84.05 / each

Enter location to check availability
Catalog Page #  NA

Price $84.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1332900
Pipe Tap
3/8"
18
4
2-9/16"

$65.10 / each

Enter location to check availability
Catalog Page #  2852 

Price $65.10 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1330400
Pipe Tap
3/8"
18
4
2-9/16"

$65.05 / each

Enter location to check availability
Catalog Page #  2852 

Price $65.05 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1311400
Pipe Tap
3/8"
18
4
2-9/16"

$65.30 / each

Enter location to check availability
Catalog Page #  NA

Price $65.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-9/16"
1311300
Pipe Tap
3/8"
18
5
2-9/16"

$99.50 / each

Enter location to check availability
Catalog Page #  NA

Price $99.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 2-9/16"
1310500
Pipe Tap
1/2"
14
4
3-1/8"

$92.85 / each

Enter location to check availability
Catalog Page #  NA

Price $92.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1330500
Pipe Tap
1/2"
14
4
3-1/8"

$100.60 / each

Enter location to check availability
Catalog Page #  2852 

Price $100.60 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1252200
Pipe Tap
1/2"
14
4
3-1/8"

$112.70 / each

Enter location to check availability
Catalog Page #  NA

Price $112.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1200700600
Pipe Tap
1/2"
14
4
3-1/8"

$118.65 / each

Enter location to check availability
Catalog Page #  NA

Price $118.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1200600400
Pipe Tap
1/2"
14
4
3-1/8"

$103.75 / each

Enter location to check availability
Catalog Page #  NA

Price $103.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1333000
Pipe Tap
1/2"
14
4
3-1/8"

$100.60 / each

Enter location to check availability
Catalog Page #  2852 

Price $100.60 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1200600900
Pipe Tap
1/2"
14
4
3-1/8"

$103.75 / each

Enter location to check availability
Catalog Page #  NA

Price $103.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1252100
Pipe Tap
1/2"
14
4
3-1/8"

$112.70 / each

Enter location to check availability
Catalog Page #  NA

Price $112.70 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1313000
Pipe Tap
1/2"
14
4
3-1/8"

$103.90 / each

Enter location to check availability
Catalog Page #  2851 

Price $103.90 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
1311800
Pipe Tap
1/2"
14
4
3-1/8"

$103.75 / each

Enter location to check availability
Catalog Page #  NA

Price $103.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms