Skip Content

 
High Speed Steel Hand Tap, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Hand Tap, Bright Finish

OSG


Technical Specs

  • Item Hand Tap 
  • Material High Speed Steel 
  • Finish Bright 
Thread Direction
Please Select
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
236 Products
Compare /
Product #
Mfr.
Model #
Thread Direction
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1651000
Left Hand
Bottoming
#10
24
4
2-3/8"

$10.78 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
1651200
Left Hand
Bottoming
#10
32
4
2-3/8"

$10.48 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.48 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
1650200
Left Hand
Bottoming
#6
32
3
2"

$10.27 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.27 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
1650400
Left Hand
Bottoming
#6
40
3
2"

$10.78 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
1650600
Left Hand
Bottoming
#8
32
4
2-1/8"

$10.78 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1650800
Left Hand
Bottoming
#8
36
4
2-1/8"

$11.81 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.81 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 36
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1660200
Left Hand
Bottoming
1/4"
20
4
2-1/2"

$11.92 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.92 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
1660400
Left Hand
Bottoming
1/4"
28
4
2-1/2"

$11.92 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.92 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
1660600
Left Hand
Bottoming
5/16"
18
4
2-23/32"

$13.33 / each

Enter location to check availability
Catalog Page #  2840 

Price $13.33 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
1660800
Left Hand
Bottoming
5/16"
24
4
2-23/32"

$14.00 / each

Enter location to check availability
Catalog Page #  2840 

Price $14.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
1661000
Left Hand
Bottoming
3/8"
16
4
2-15/16"

$18.73 / each

Enter location to check availability
Catalog Page #  2840 

Price $18.73 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-15/16"
1661200
Left Hand
Bottoming
3/8"
24
4
2-15/16"

$17.19 / each

Enter location to check availability
Catalog Page #  2840 

Price $17.19 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-15/16"
1661400
Left Hand
Bottoming
7/16"
14
4
3-5/32"

$26.30 / each

Enter location to check availability
Catalog Page #  2840 

Price $26.30 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-5/32"
1661600
Left Hand
Bottoming
7/16"
20
4
3-5/32"

$27.40 / each

Enter location to check availability
Catalog Page #  2840 

Price $27.40 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-5/32"
1661800
Left Hand
Bottoming
1/2"
13
4
3-3/8"

$29.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $29.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-3/8"
1662000
Left Hand
Bottoming
1/2"
20
4
3-3/8"

$29.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $29.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-3/8"
1662200
Left Hand
Bottoming
9/16"
12
4
3-19/32"

$50.15 / each

Enter location to check availability
Catalog Page #  2840 

Price $50.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-19/32"
1662400
Left Hand
Bottoming
9/16"
18
4
3-19/32"

$50.15 / each

Enter location to check availability
Catalog Page #  2840 

Price $50.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-19/32"
1662600
Left Hand
Bottoming
5/8"
11
4
3-13/16"

$63.60 / each

Enter location to check availability
Catalog Page #  2840 

Price $63.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-13/16"
1662800
Left Hand
Bottoming
5/8"
18
4
3-13/16"

$58.05 / each

Enter location to check availability
Catalog Page #  2840 

Price $58.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-13/16"
1663400
Left Hand
Bottoming
3/4"
10
4
4-1/4"

$78.60 / each

Enter location to check availability
Catalog Page #  2840 

Price $78.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-1/4"
1663600
Left Hand
Bottoming
3/4"
16
4
4-1/4"

$83.55 / each

Enter location to check availability
Catalog Page #  2840 

Price $83.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-1/4"
1664000
Left Hand
Bottoming
7/8"
14
4
4-11/16"

$98.10 / each

Enter location to check availability
Catalog Page #  2840 

Price $98.10 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 7/8"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-11/16"
1663800
Left Hand
Bottoming
7/8"
9
4
4-11/16"

$98.10 / each

Enter location to check availability
Catalog Page #  2840 

Price $98.10 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 7/8"
  • Pitch 9
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-11/16"
1664400
Left Hand
Bottoming
1"
12
4
5-1/8"

$128.75 / each

Enter location to check availability
Catalog Page #  2840 

Price $128.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1"
  • Pitch 12
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 5-1/8"
1664200
Left Hand
Bottoming
1"
8
4
5-1/8"

$128.75 / each

Enter location to check availability
Catalog Page #  2840 

Price $128.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Bottoming
  • Size 1"
  • Pitch 8
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 5-1/8"
1650900
Left Hand
Plug
#10
24
4
2-3/8"

$10.78 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
1651100
Left Hand
Plug
#10
32
4
2-3/8"

$10.27 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.27 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
1650100
Left Hand
Plug
#6
32
3
2"

$10.27 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.27 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
1650300
Left Hand
Plug
#6
40
3
2"

$11.81 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.81 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size #6
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
1650500
Left Hand
Plug
#8
32
4
2-1/8"

$10.78 / each

Enter location to check availability
Catalog Page #  2840 

Price $10.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1650700
Left Hand
Plug
#8
36
4
2-1/8"

$11.81 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.81 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size #8
  • Pitch 36
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
1660100
Left Hand
Plug
1/4"
20
4
2-1/2"

$11.92 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.92 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
1660300
Left Hand
Plug
1/4"
28
4
2-1/2"

$11.92 / each

Enter location to check availability
Catalog Page #  2840 

Price $11.92 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
1660500
Left Hand
Plug
5/16"
18
4
2-23/32"

$13.33 / each

Enter location to check availability
Catalog Page #  2840 

Price $13.33 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
1660700
Left Hand
Plug
5/16"
24
4
2-23/32"

$14.00 / each

Enter location to check availability
Catalog Page #  2840 

Price $14.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
1660900
Left Hand
Plug
3/8"
16
4
2-15/16"

$18.73 / each

Enter location to check availability
Catalog Page #  2840 

Price $18.73 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-15/16"
1661100
Left Hand
Plug
3/8"
24
4
2-15/16"

$17.19 / each

Enter location to check availability
Catalog Page #  2840 

Price $17.19 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-15/16"
1661300
Left Hand
Plug
7/16"
14
4
3-5/32"

$26.30 / each

Enter location to check availability
Catalog Page #  2840 

Price $26.30 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-5/32"
1661500
Left Hand
Plug
7/16"
20
4
3-5/32"

$27.40 / each

Enter location to check availability
Catalog Page #  2840 

Price $27.40 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-5/32"
1661700
Left Hand
Plug
1/2"
13
4
3-3/8"

$29.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $29.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-3/8"
1661900
Left Hand
Plug
1/2"
20
4
3-3/8"

$29.45 / each

Enter location to check availability
Catalog Page #  2840 

Price $29.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-3/8"
1662100
Left Hand
Plug
9/16"
12
4
3-19/32"

$45.80 / each

Enter location to check availability
Catalog Page #  2840 

Price $45.80 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-19/32"
1662300
Left Hand
Plug
9/16"
18
4
3-19/32"

$45.80 / each

Enter location to check availability
Catalog Page #  2840 

Price $45.80 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-19/32"
1662500
Left Hand
Plug
5/8"
11
4
3-13/16"

$58.05 / each

Enter location to check availability
Catalog Page #  2840 

Price $58.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-13/16"
1662700
Left Hand
Plug
5/8"
18
4
3-13/16"

$58.05 / each

Enter location to check availability
Catalog Page #  2840 

Price $58.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-13/16"
1663300
Left Hand
Plug
3/4"
10
4
4-1/4"

$77.90 / each

Enter location to check availability
Catalog Page #  2840 

Price $77.90 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-1/4"
1663500
Left Hand
Plug
3/4"
16
4
4-1/4"

$78.60 / each

Enter location to check availability
Catalog Page #  2840 

Price $78.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-1/4"
1663900
Left Hand
Plug
7/8"
14
4
4-11/16"

$98.10 / each

Enter location to check availability
Catalog Page #  2840 

Price $98.10 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 14
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-11/16"
1663700
Left Hand
Plug
7/8"
9
4
4-11/16"

$98.10 / each

Enter location to check availability
Catalog Page #  2840 

Price $98.10 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 9
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4-11/16"
1664300
Left Hand
Plug
1"
12
4
5-1/8"

$128.75 / each

Enter location to check availability
Catalog Page #  2840 

Price $128.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1"
  • Pitch 12
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 5-1/8"
1664100
Left Hand
Plug
1"
8
4
5-1/8"

$128.75 / each

Enter location to check availability
Catalog Page #  2840 

Price $128.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Left Hand
  • Tap Style Plug
  • Size 1"
  • Pitch 8
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 5-1/8"
1025000
Right Hand
Bottoming
#10
24
4
2-3/8"

$8.29 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.29 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
1025300
Right Hand
Bottoming
#10
32
4
2-3/8"

$8.29 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.29 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
1011100
Right Hand
Bottoming
#2
56
3
1-3/4"

$16.20 / each

Enter location to check availability
Catalog Page #  2837 

Price $16.20 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-3/4"
1011700
Right Hand
Bottoming
#3
48
3
1-13/16"

$12.49 / each

Enter location to check availability
Catalog Page #  2837 

Price $12.49 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-13/16"
1012300
Right Hand
Bottoming
#4
40
3
1-7/8"

$10.23 / each

Enter location to check availability
Catalog Page #  2837 

Price $10.23 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-7/8"
1013200
Right Hand
Bottoming
#5
40
3
1-15/16"

$10.23 / each

Enter location to check availability
Catalog Page #  2837 

Price $10.23 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-15/16"
1023800
Right Hand
Bottoming
#6
32
3
2"

$7.81 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.81 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
1024400
Right Hand
Bottoming
#8
32
4
2-1/8"

$8.02 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.02 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms