Skip Content

 
High Speed Steel-E Spiral Point Tap, TiCN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel-E Spiral Point Tap, TiCN Finish

OSG


Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel-E 
  • Finish TiCN 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
195 Products
Compare /
Product #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
2823408
#10
24
3
2-3/8"

$21.21 / each

Enter location to check availability
Catalog Page #  NA

Price $21.21 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
1730408
#10
24
3
2-3/8"

$18.98 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2818408
#10
24
3
2-3/8"

$21.21 / each

Enter location to check availability
Catalog Page #  NA

Price $21.21 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2813408
#10
24
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2819108
#10
32
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
1736508
#10
32
3
2-3/8"

$18.98 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
1776408
#10
32
3
2-3/8"

$17.85 / each

Enter location to check availability
Catalog Page #  NA

Price $17.85 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2818808
#10
32
3
2-3/8"

$21.21 / each

Enter location to check availability
Catalog Page #  NA

Price $21.21 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2813808
#10
32
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2818908
#10
32
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2813908
#10
32
3
2-3/8"

$21.21 / each

Enter location to check availability
Catalog Page #  NA

Price $21.21 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2808808
#10
32
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
1730508
#10
32
3
2-3/8"

$18.98 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
1737308
#10
32
3
2-3/8"

$18.98 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2819008
#10
32
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2809008
#12
24
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2809208
#12
28
3
2-3/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 28
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-3/8"
2805608
#2
56
2
1-3/4"

$33.35 / each

Enter location to check availability
Catalog Page #  NA

Price $33.35 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-3/4"
1734708
#2
56
2
1-3/4"

$35.00 / each

Enter location to check availability
Catalog Page #  2843 

Price $35.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-3/4"
1734608
#2
56
2
1-3/4"

$35.00 / each

Enter location to check availability
Catalog Page #  2843 

Price $35.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-3/4"
2806008
#3
48
2
1-13/16"

$26.70 / each

Enter location to check availability
Catalog Page #  NA

Price $26.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-13/16"
2816308
#4
40
2
1-7/8"

$21.71 / each

Enter location to check availability
Catalog Page #  NA

Price $21.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
2816408
#4
40
2
1-7/8"

$21.71 / each

Enter location to check availability
Catalog Page #  NA

Price $21.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
2811408
#4
40
2
1-7/8"

$21.71 / each

Enter location to check availability
Catalog Page #  NA

Price $21.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
2806408
#4
40
2
1-7/8"

$21.71 / each

Enter location to check availability
Catalog Page #  NA

Price $21.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
1734808
#4
40
2
1-7/8"

$23.10 / each

Enter location to check availability
Catalog Page #  2843 

Price $23.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
1730008
#4
40
2
1-7/8"

$23.10 / each

Enter location to check availability
Catalog Page #  2843 

Price $23.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
1734908
#4
40
2
1-7/8"

$20.21 / each

Enter location to check availability
Catalog Page #  NA

Price $20.21 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
2816508
#4
48
2
1-7/8"

$21.71 / each

Enter location to check availability
Catalog Page #  NA

Price $21.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 48
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-7/8"
1730108
#5
40
2
1-15/16"

$23.10 / each

Enter location to check availability
Catalog Page #  2843 

Price $23.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-15/16"
2807008
#5
40
2
1-15/16"

$21.71 / each

Enter location to check availability
Catalog Page #  NA

Price $21.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 1-15/16"
2817608
#6
32
2
2"

$18.62 / each

Enter location to check availability
Catalog Page #  NA

Price $18.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
2817708
#6
32
2
2"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
2812508
#6
32
2
2"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
1737108
#6
32
2
2"

$18.64 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.64 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
1730208
#6
32
2
2"

$18.64 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.64 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
2807408
#6
32
2
2"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
2817508
#6
32
2
2"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
1735808
#6
32
2
2"

$18.64 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.64 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
2812408
#6
32
2
2"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
2817408
#6
32
2
2"

$18.62 / each

Enter location to check availability
Catalog Page #  NA

Price $18.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
1739808
#6
32
3
2"

$16.24 / each

Enter location to check availability
Catalog Page #  NA

Price $16.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2"
2807608
#6
40
2
2"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 40
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 2
  • Overall Length 2"
2817808
#8
32
3
2-1/8"

$21.21 / each

Enter location to check availability
Catalog Page #  NA

Price $21.21 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
1735908
#8
32
3
2-1/8"

$19.46 / each

Enter location to check availability
Catalog Page #  2843 

Price $19.46 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2812808
#8
32
3
2-1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2817908
#8
32
3
2-1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
1730308
#8
32
3
2-1/8"

$18.64 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.64 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2818008
#8
32
3
2-1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2818108
#8
32
3
2-1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2812908
#8
32
3
2-1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2807808
#8
32
3
2-1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
1737208
#8
32
3
2-1/8"

$18.64 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.64 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2808008
#8
36
3
2-1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  NA

Price $18.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 36
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/8"
2855008
1/4"
20
3
2-1/2"

$22.74 / each

Enter location to check availability
Catalog Page #  NA

Price $22.74 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
1730608
1/4"
20
3
2-1/2"

$21.59 / each

Enter location to check availability
Catalog Page #  2843 

Price $21.59 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
2840008
1/4"
20
3
2-1/2"

$20.03 / each

Enter location to check availability
Catalog Page #  NA

Price $20.03 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
1736608
1/4"
20
3
2-1/2"

$21.59 / each

Enter location to check availability
Catalog Page #  2843 

Price $21.59 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
2854808
1/4"
20
3
2-1/2"

$20.03 / each

Enter location to check availability
Catalog Page #  NA

Price $20.03 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
1737408
1/4"
20
3
2-1/2"

$21.58 / each

Enter location to check availability
Catalog Page #  2843 

Price $21.58 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel-E
  • Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms