Skip Content

 
High Speed Steel-E Spiral Point Tap, Steam Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel-E Spiral Point Tap, Steam Oxide Finish

OSG

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel-E 
  • Finish Steam Oxide 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
324 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
2512401
Modified Bottoming
#6
32
2
2-13/64"

$18.00 / each

Enter location to check availability
Catalog Page #  NA

Price $18.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Modified Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-13/64"
1730401
Plug
#10
24
3
2-3/8"

$17.93 / each

Enter location to check availability
Catalog Page #  2843 

Price $17.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2823401
Plug
#10
24
3
2-3/8"

$15.77 / each

Enter location to check availability
Catalog Page #  NA

Price $15.77 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1727801
Plug
#10
24
3
2-3/8"

$15.62 / each

Enter location to check availability
Catalog Page #  NA

Price $15.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2813401
Plug
#10
24
3
2-3/8"

$16.24 / each

Enter location to check availability
Catalog Page #  2843 

Price $16.24 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2818401
Plug
#10
24
3
2-3/8"

$16.26 / each

Enter location to check availability
Catalog Page #  2843 

Price $16.26 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1727901
Plug
#10
24
3
2-3/8"

$15.62 / each

Enter location to check availability
Catalog Page #  NA

Price $15.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2513401
Plug
#10
24
3
2-49/64"

$18.78 / each

Enter location to check availability
Catalog Page #  NA

Price $18.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-49/64"
1764501
Plug
#10
24
3
4"

$48.00 / each

Enter location to check availability
Catalog Page #  NA

Price $48.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 4"
1764601
Plug
#10
24
3
6"

$52.80 / each

Enter location to check availability
Catalog Page #  NA

Price $52.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 6"
2819001
Plug
#10
32
3
2-3/8"

$17.93 / each

Enter location to check availability
Catalog Page #  NA

Price $17.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1730501
Plug
#10
32
3
2-3/8"

$17.85 / each

Enter location to check availability
Catalog Page #  2843 

Price $17.85 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2818801
Plug
#10
32
3
2-3/8"

$16.28 / each

Enter location to check availability
Catalog Page #  2843 

Price $16.28 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2808801
Plug
#10
32
3
2-3/8"

$16.95 / each

Enter location to check availability
Catalog Page #  2843 

Price $16.95 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1736501
Plug
#10
32
3
2-3/8"

$17.93 / each

Enter location to check availability
Catalog Page #  2843 

Price $17.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1728001
Plug
#10
32
3
2-3/8"

$15.13 / each

Enter location to check availability
Catalog Page #  NA

Price $15.13 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2813801
Plug
#10
32
3
2-3/8"

$16.26 / each

Enter location to check availability
Catalog Page #  2843 

Price $16.26 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1737301
Plug
#10
32
3
2-3/8"

$17.93 / each

Enter location to check availability
Catalog Page #  2843 

Price $17.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1776401
Plug
#10
32
3
2-3/8"

$15.62 / each

Enter location to check availability
Catalog Page #  NA

Price $15.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2818901
Plug
#10
32
3
2-3/8"

$17.27 / each

Enter location to check availability
Catalog Page #  NA

Price $17.27 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2813901
Plug
#10
32
3
2-3/8"

$16.55 / each

Enter location to check availability
Catalog Page #  NA

Price $16.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1728101
Plug
#10
32
3
2-3/8"

$15.62 / each

Enter location to check availability
Catalog Page #  NA

Price $15.62 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2819101
Plug
#10
32
3
2-3/8"

$15.77 / each

Enter location to check availability
Catalog Page #  NA

Price $15.77 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2518801
Plug
#10
32
3
2-49/64"

$18.78 / each

Enter location to check availability
Catalog Page #  NA

Price $18.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-49/64"
1764701
Plug
#10
32
3
4"

$48.45 / each

Enter location to check availability
Catalog Page #  NA

Price $48.45 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 4"
1764801
Plug
#10
32
3
6"

$52.80 / each

Enter location to check availability
Catalog Page #  NA

Price $52.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 6"
2809001
Plug
#12
24
3
2-3/8"

$16.28 / each

Enter location to check availability
Catalog Page #  NA

Price $16.28 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1728201
Plug
#12
24
3
2-3/8"

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Price $17.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
2809201
Plug
#12
28
3
2-3/8"

$16.28 / each

Enter location to check availability
Catalog Page #  NA

Price $16.28 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 28
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1728301
Plug
#12
28
3
2-3/8"

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Price $17.00 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 28
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1734701
Plug
#2
56
2
1-3/4"

$31.90 / each

Enter location to check availability
Catalog Page #  2843 

Price $31.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
2805601
Plug
#2
56
2
1-3/4"

$29.70 / each

Enter location to check availability
Catalog Page #  2843 

Price $29.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1734601
Plug
#2
56
2
1-3/4"

$32.95 / each

Enter location to check availability
Catalog Page #  2843 

Price $32.95 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1725501
Plug
#2
56
2
1-3/4"

$25.60 / each

Enter location to check availability
Catalog Page #  NA

Price $25.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1725601
Plug
#3
48
2
1-13/16"

$21.93 / each

Enter location to check availability
Catalog Page #  NA

Price $21.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
2806001
Plug
#3
48
2
1-13/16"

$23.79 / each

Enter location to check availability
Catalog Page #  2843 

Price $23.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
2806401
Plug
#4
40
2
1-7/8"

$20.37 / each

Enter location to check availability
Catalog Page #  2843 

Price $20.37 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
2816401
Plug
#4
40
2
1-7/8"

$19.53 / each

Enter location to check availability
Catalog Page #  2843 

Price $19.53 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1734801
Plug
#4
40
2
1-7/8"

$19.96 / each

Enter location to check availability
Catalog Page #  2843 

Price $19.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1725801
Plug
#4
40
2
1-7/8"

$18.22 / each

Enter location to check availability
Catalog Page #  NA

Price $18.22 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
2816301
Plug
#4
40
2
1-7/8"

$19.59 / each

Enter location to check availability
Catalog Page #  NA

Price $19.59 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1734901
Plug
#4
40
2
1-7/8"

$17.65 / each

Enter location to check availability
Catalog Page #  NA

Price $17.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1730001
Plug
#4
40
2
1-7/8"

$19.96 / each

Enter location to check availability
Catalog Page #  2843 

Price $19.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
2811401
Plug
#4
40
2
1-7/8"

$18.97 / each

Enter location to check availability
Catalog Page #  2843 

Price $18.97 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1726801
Plug
#4
40
2
1-7/8"

$18.22 / each

Enter location to check availability
Catalog Page #  NA

Price $18.22 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1764001
Plug
#4
40
2
4"

$52.90 / each

Enter location to check availability
Catalog Page #  NA

Price $52.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 4"
1766201
Plug
#4
40
2
6"

$54.60 / each

Enter location to check availability
Catalog Page #  NA

Price $54.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 6"
1727001
Plug
#4
48
2
1-7/8"

$18.22 / each

Enter location to check availability
Catalog Page #  NA

Price $18.22 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 48
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1726901
Plug
#4
48
2
1-7/8"

$18.22 / each

Enter location to check availability
Catalog Page #  NA

Price $18.22 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 48
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
2816501
Plug
#4
48
2
1-7/8"

$19.59 / each

Enter location to check availability
Catalog Page #  NA

Price $19.59 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 48
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1730101
Plug
#5
40
2
1-15/16"

$20.93 / each

Enter location to check availability
Catalog Page #  2843 

Price $20.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-15/16"
2807001
Plug
#5
40
2
1-15/16"

$19.53 / each

Enter location to check availability
Catalog Page #  2843 

Price $19.53 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-15/16"
2812401
Plug
#6
32
2
2"

$15.77 / each

Enter location to check availability
Catalog Page #  2843 

Price $15.77 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
2812501
Plug
#6
32
2
2"

$16.55 / each

Enter location to check availability
Catalog Page #  NA

Price $16.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
1737101
Plug
#6
32
2
2"

$17.55 / each

Enter location to check availability
Catalog Page #  2843 

Price $17.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
2807401
Plug
#6
32
2
2"

$16.55 / each

Enter location to check availability
Catalog Page #  2843 

Price $16.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
2817501
Plug
#6
32
2
2"

$16.28 / each

Enter location to check availability
Catalog Page #  NA

Price $16.28 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
1730201
Plug
#6
32
2
2"

$17.55 / each

Enter location to check availability
Catalog Page #  2843 

Price $17.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
1727101
Plug
#6
32
2
2"

$15.83 / each

Enter location to check availability
Catalog Page #  NA

Price $15.83 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
1735801
Plug
#6
32
2
2"

$17.55 / each

Enter location to check availability
Catalog Page #  2843 

Price $17.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel-E
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms