Skip Content

O-Ring Asst,MaxKit,Buna 70A,1415Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

O-Ring Asst, MaxKit, Buna 70A, 1415Pc

GRAINGER APPROVED VENDOR

Price: $939.50 / each

Please sign in or register to access lists

  • Item # 5JJT7
  • Mfr. Model # 5JJT7
  • UNSPSC # 31181506
  • Catalog Page # 2991
  • Shipping Weight 10.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemO-Ring Assortment
  • SAE or MetricSAE
  • MaterialBuna N
  • Number of Pieces1415
  • Number of Sizes81
  • Durometer70 Shore A
  • HardnessMedium Hard
  • Sizes IncludedAS568A Dash No. 1/16" C/S (25) Each of 006 to 018, (20) Each of 019 to 021, (15) Each of 022 to 026, 028, (10) Each of 029, 030, 3/32" C/S (25) Each of 109 to 118, (20) Each of 119, 120, (15) Each of 121 to 127, (10) Each of 128, 129, 131, 133, (5) 135, 1/8" C/S (20) Each of 210 to 214, (15) Each of 215 to 222, (10) Each of 223, 224, 226, 228, 232, 236, Boss (25) Each of 904, 907, 908, 910, (15) Each of 903, 906, 912, (10) 916, Flange Fitting O-Rings (10) Each of Flange Numbers 8, 12, 16, (5) Each of Flange Numbers 20, 24, 32
  • Case TypePlastic Case Containing 5 Inner Cases
  • Meets/ExceedsSAE J200, ASTM D2000
  • Temp. Range-40 Degrees to 250 Degrees F
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.