Skip Content

O-Ring AssortmentBuna N, 70 Shore A, SAE Number of Pieces: 1110, Number of Sizes: 150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

O-Ring AssortmentBuna N, 70 Shore A, SAE Number of Pieces: 1110, Number of Sizes: 150

Price $316.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RGX7
  • Mfr. Model # 1RGX7
  • UNSPSC # 31181506
  • Catalog Page # 3015
  • Shipping Weight 9.43 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemO-Ring Assortment
  • SAE or MetricSAE
  • MaterialBuna N
  • Number of Pieces1110
  • Number of Sizes150
  • Durometer70 Shore A
  • HardnessMedium Hard
  • Sizes IncludedAS568A Dash No. (20) Each of 001 to 016, (15) Each of 110 to 116, (10) Each of 017 to 024, 117 to 124, 210 to 216, (7) Each of 025 to 031, (5) Each of 032 to 043, 125 to 142, 217 to 229, 325 to 328, 901 to 914, 916, 918, 920, 924, 928, 932, (4) Each of 329, 339, (3) Each of 143 to 146, 230 to 232, (2) Each of 044 to 046, 147 to 151, 233 to 237, 331 to 338
  • Case TypePlastic Box with Lid Chart and Pull Out Drawers
  • Meets/ExceedsSAE J200, ASTM D2000
  • Temp. Range-40 Degrees to 250 Degrees F
  • ColorBlack
  • ApplicationWarehouse Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.