Skip Content

Viton O-Ring Asst,Steel Cabinet,1324 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Viton O-Ring Asst, Steel Cabinet, 1324 Pc

Price $10,434.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JKC2
  • Mfr. Model # 5JKC2
  • UNSPSC # 31181506
  • Catalog Page # N/A
  • Shipping Weight 225.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemO-Ring Assortment
  • SAE or MetricSAE
  • MaterialViton(R)
  • Number of Pieces1324
  • Number of Sizes164
  • Durometer75 Shore A
  • HardnessHard
  • Sizes IncludedAS568A Dash No. (25) Each of 001 to 012, 106 to 112, (10) Each of 013 to 030, 113 to 124, (5) Each of 031 to 038, 125 to 136, 207 to 230, 314 to 329, (2) Each of 039 to 050, 137 to 163, 231 to 262, 330 to 355, 425 to 429
  • Case TypeGray Steel Cabinet 60"H x 20-5/8"W x 16-1/4"D, with 12 Slide Out Trays
  • Meets/ExceedsSAE J200, ASTM D2000
  • Temp. Range-15 Degrees to 400 Degrees F
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I was wondering if you could purchase this without all the O-rings. If so, what would be the cost to purchase, as well as lead time?
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JeffreyCharron is loaded.
Additional information about JeffreyCharron could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cabinet is not offered empty

Thank you for using Grainger Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:11.408-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JKC2, prod, sort_default
1 of 1
  • 2015-05-26T20:24:11.413-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JKC2, prod, sort_default
1 of 1