Skip Content

O-Ring Assortment, Buna N, 70 Shore A SAE, Number of Pieces: 1324, Number of Sizes: 164 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

O-Ring Assortment, Buna N, 70 Shore A SAE, Number of Pieces: 1324, Number of Sizes: 164

Price $5,783.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JKC1
  • Mfr. Model # 5JKC1
  • UNSPSC # 31181506
  • Catalog Page # N/A
  • Shipping Weight 225.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item O-Ring Assortment
  • SAE or Metric SAE
  • Material Buna N
  • Number of Pieces 1324
  • Number of Sizes 164
  • Durometer 70 Shore A
  • Hardness Medium Hard
  • Sizes Included AS568A Dash No. (25) Each of 001 to 012, 106 to 112, (10) Each of 013 to 030, 113 to 124, 204 to 206, (5) Each of 031 to 038, 125 to 136, 207 to 230, 314 to 329, (2) Each of 039 to 050, 137 to 163, 231 to 262, 330 to 355, 425 to 429
  • Case Type Gray Steel Cabinet 60"H x 20-5/8"W x 16-1/4"D, with 12 Slide Out Trays
  • Meets/Exceeds SAE J200, ASTM D2000
  • Temp. Range -40 Degrees to 250 Degrees F
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.