Skip Content

O-Ring Assortment, Buna N, 90 Shore A Metric, Number of Pieces: 385, Number of Sizes: 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

O-Ring Assortment, Buna N, 90 Shore A Metric, Number of Pieces: 385, Number of Sizes: 30

TM

Price $84.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RGY2
  • Mfr. Model # 1RGY2
  • UNSPSC # 31181506
  • Catalog Page # 2707
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item O-Ring Assortment
  • SAE or Metric Metric
  • Material Buna N
  • Number of Pieces 385
  • Number of Sizes 30
  • Durometer 90 Shore A
  • Hardness Very Hard
  • Sizes Included 2mm C/S (16) Each of 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; 2.5mm C/S (13) Each of 10mm, 11mm, 12mm, 14mm, 16mm, 17mm, 19mm; 3mm C/S (12) Each of 20mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, (11) 9mm, 4mm C/S (9) Each of 38mm, 41mm, 44mm
  • Case Type Plastic Box with Lid Chart
  • Meets/Exceeds SAE J200, ASTM D2000
  • Temp. Range -30 Degrees to 250 Degrees F
  • Color Black
  • Application Industrial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.