Skip Content

O-Ring,Dash 012,Buna N,0.07 In.,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

O-Ring, Dash 012, Buna N, 0.07 In., PK100

Price $5.05 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1KET5
  • Mfr. Model # 1KET5
  • UNSPSC # 31181506
  • Catalog Page # 3016
  • Shipping Weight 0.03 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemO-Ring
  • MaterialBuna N
  • SAE or MetricSAE
  • AS568 Dash Number012
  • Actual Width0.070"
  • Actual Inside Dia.0.364"
  • Outside Dia.0.504"
  • Cross Section ShapeRound
  • Durometer RatingMedium Hard
  • Durometer70 Shore A
  • Nominal Width1/16"
  • Nominal Inside Dia.3/8"
  • Nominal Outside Dia.1/2"
  • ColorBlack
  • Temp. Range-40 Degrees to 250 Degrees F
  • Meets/ExceedsSAE J200, ASTM D2000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the tolerance of the Actual Width?

The Actual Width is specified at 0.070" (1.78mm). What is the tolerance of this dimension?
Product used for:: Sealing
Years purchasing from Grainger:: 2
3 years ago
by
Read all my Q&A
 
Please wait while more information about mistero is loaded.
Additional information about mistero could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no tolerance associated with this item.
3 years ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:37:52.661-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1KET5, prod, sort_default
1 of 1
  • 2015-07-05T20:37:52.663-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1KET5, prod, sort_default
1 of 1